Zoro Homepage
This item is Discontinued.
Misty All Purpose Cleaner, 19 oz. Aerosol Can, Citrus, 12 PK 1001583

All Purpose Cleaner, 19 oz. Aerosol Can, Citrus, 12 PK (Discontinued)

  • Mfr # 1001583
  • Zoro # G6081973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001583
Zoro #
G6081973
UPC #
10723783200135
Country of Origin
United States

Dimensions

Size
19 oz.

Details

Container Type
Aerosol Can
Fragrance
Citrus
Color
Green
Item
All Purpose Cleaner
Application
Multipurpose
Features
Organic, Petroleum Free, Non-flammable, Chlorine-free, Deodorize

Description

Misty® Green All-Purpose Cleaner, Citrus Scent, 19oz Aerosol, 12/Carton

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.