Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AltraSan Air Sanitizer & Deodorizer, Fresh Linen, 10 oz Aerosol Spray

  • Mfr # 1037236EA

  • Zoro # G5166540


product price: $10.21
/ea

Key Features

Type
Aerosol Spray
Fragrance
Fresh Linen
Cleaner Form
Spray
Cleaner Container Size
10 oz
Size
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1037236EA
Zoro #
G5166540
UPC #
723783205355
Country of Origin
United States

Dimensions

Cleaner Container Size
10 oz
Size
10 oz

Details

Type
Aerosol Spray
Fragrance
Fresh Linen
Cleaner Form
Spray
Net Weight
0.92 lbs
Container Type
Aerosol Spray
Item
Air Fresheners/Odor Eliminators
Application
Odor Control

Description

Misty® AltraSan Air Sanitizer & Deodorizer, Fresh Linen, 10 oz Aerosol Spray

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.