Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B00920
Zoro #
G4551014
UPC #
723783404390
Country of Origin
Unknown
Dimensions
Size
1 qt.
Cleaner Container Size
1 qt.
Details
Cleaner Chemical Product Grouping
Bathroom Cleaners
Container Type
Bottle
Item
Bathroom Cleaner
Fragrance
Mint
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Bathroom Cleaner
Cleaner Container Type
Bottle
Color
Clear
Recommended Dilution
Ready to Use
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Net Weight
1 qt.
Description
Bathroom Cleaners, Bathroom Cleaner, Primary Chemical None, Container Type Bottle, Fragrance Mint, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Net Weight 1 qt., Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.