Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Cleaner, 1 gal, PK4

  • Mfr # 1038773

  • Zoro # G5137571


product price: $93.45
/pk 4, $23.36/ea
Free Shipping & Returns

Key Features

Recommended Dilution
0.086111111
Size
1 gal
Fragrance
Characteristic
Container Type
Round Plastic Bottle
For Use With
control foam in all types of aqueous systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1038773
Zoro #
G5137571
UPC #
723783403355
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Carpet Cleaner Defoamer
Recommended Dilution
0.086111111
Fragrance
Characteristic
Container Type
Round Plastic Bottle
For Use With
control foam in all types of aqueous systems
Removes
Foam
Standards
ACGIH, IARC, NTP, OSHA
Color
White
Application
commercial carpets
Minimum RTU Yield per Container
128 gal
Maximum Coverage Area
25,600 sq ft
Maximum Application Temperature
120 Degrees F
Minimum Application Temperature
40 Degrees F
Product Label
Carpet Cleaner Defoamer
Cleaner Form
Liquid
NSF Rating
Not Rated
Product Series
Misty(R) EDF-3
Base Formula
Water Based
VOC Content
0 %
Maximum Drying Time
2 hr
pH Level
7 to 8
Cleaner Type
Carpet Cleaner
Biodegradable
No
pH Value
Neutral
Nonflammable
Yes
Surfaces for Use On
Carpet
Low Foaming
Yes
Rinse Required
No
Maximum RTU Yield per Container
128 gal
Primary Chemical
Silicone
Minimum Drying Time
30 min
Minimum Coverage Area
25,600 sq ft
Net Weight
35.7

Description

Carpet Cleaner Defoamer, Cleaner Type Carpet Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Neutral, Fragrance Characteristic, Product Label Carpet Cleaner Defoamer, Standards ACGIH, IARC, NTP, OSHA, Base Formula Water-Based, Biodegradable No, For Use With Carpet, Low Foaming Yes, Maximum Application Temperature 120 Degrees F, Maximum Coverage Area 25,600 sq ft, Maximum Drying Time 2 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.