Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner, Lemon, Size 20 oz., PK12

  • Mfr # 1001541

  • Zoro # G4551495


product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner
Cleaner Container Size
15 oz
Cleaner Container Type
Aerosol Can
Fragrance
Lemon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001541
Zoro #
G4551495
UPC #
723783200114
Country of Origin
United States

Dimensions

Cleaner Container Size
15 oz
Size
20 oz.
Degreaser Container Size
15 oz.
Container Size
15 oz

Details

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner
Cleaner Container Type
Aerosol Can
Fragrance
Lemon
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Contains
Oil Base
Standards
NSF/USDA Classification C1
Item
Cleaner
Container Type
Aerosol Can
Degreaser Container Type
Aerosol Can
Net Weight
15 oz
Includes Chemical
None
Primary Chemical
None
For Use On
Stainless Steel , Most Other Metal Surfaces Such As Chromium, Aluminum, Zinc, Mild Steel, Brass, Copper, Silver
Sub-Category
Metal
VOC Content
15%
Nonflammable
No
NSF Rating
C1
Properties
No Rinse Required
Rinse Required
No
Surfaces for Use On
Aluminum, Brass, Copper, Steel, Stainless Steel, Zinc
Biodegradable
No
Color
Colorless
For Use With
cleans dirt, fingerprints and water spots

Description

Cleaner, Cleaner Form Liquid, Container Size 15 oz, Container Type Aerosol Spray Can, NSF Rating C1, Properties No Rinse Required, Ready to Use, Standards NSF Rated, USDA, Surfaces for Use On Aluminum, Brass, Copper, Steel, Stainless Steel, Zinc, Fragrance Lemon, Net Weight 15 oz., Recommended Dilution Ready to Use, VOC Content 15 Percent, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.