Drain Maintainer, Size 1 qt., PK12
Mfr # 1003698
Zoro # G4969571
product price: $90.19
/pk 12, $7.52/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Maintainer
Cleaner Container Size
1 qt
Cleaner Container Type
Jug
Fragrance
Odorless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1003698
Zoro #
G4969571
UPC #
723783404659
Country of Origin
United States
Dimensions
Cleaner Container Size
1 qt
Size
1 qt.
Degreaser Container Size
1 qt.
Container Size
32 oz
Details
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Maintainer
Cleaner Container Type
Jug
Fragrance
Odorless
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Container Type
Round Plastic Jug with Handle
Item
Drain Maintainer
For Use On
Drain Lines
Degreaser Container Type
Jug
RTU Yield per Container
0.25 gal
Includes Chemical
None
Primary Chemical
None
Color
Red
VOC Content
0 %
For Use With
bathroom sink, shower drains, kitchen drains
pH Value
Alkaline
Biodegradable
No
pH Level
Greater Than 13.5
Maximum RTU Yield per Container
32 fl oz
Description
Drain Maintainer, Container Type Jug, Container Size 32 oz, Cleaner Form Liquid, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Biodegradable No, Color Red, Maximum RTU Yield per Container 32 fl oz, Primary Chemical Potassium Hydroxide, Recommended Dilution Ready to Use, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.