This item is Discontinued.

Misty Furniture Cleaner and Polish, 19 oz., PK12 1001511

Furniture Cleaner and Polish, 19 oz., PK12 (Discontinued)

  • Mfr # 1001511
  • Zoro # G4523951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001511
Zoro #
G4523951
UPC #
723783200084
Country of Origin
Unknown

Dimensions

Size
19 oz
Container Size
19 oz

Details

Item
Furniture Cleaner & Polish
Container Type
Aerosol Can
Fragrance
Lemon
Net Weight
19 oz
Product Label
Furniture Cleaner & Polish
Cleaner Form
Liquid
Biodegradable
No
Surfaces for Use On
Wood
For Use on Surfaces
Wood

Description

Furniture Cleaner & Polish, Cleaner Form Liquid, Container Size 19 oz, Container Type Aerosol Spray Can, Biodegradable No, Fragrance Lemon, Surfaces for Use On Wood, VOC Content 7 Percent, Net Weight 19 oz, Package Quantity 12

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.