Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Misty Grease, 11 oz., White, 12 PK 1003020

Grease, 11 oz., White, 12 PK (Discontinued)

  • Mfr # 1003020
  • Zoro # G2032742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003020
Zoro #
G2032742
UPC #
-
Country of Origin
United States

Dimensions

Container Size
11 oz.

Details

Item
Grease
Color
White
Type
Lithium Grease
Product Type
White Lithium Grease,16 oz.,PK12

Description

White Lithium Grease,16 oz.,PK12, Package Quantity 12

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.