Gum and Candle Wax Remover, 6 oz, PK12
Mfr # 1001654
Zoro # G5136835
product price: $66.49
/pk 12, $5.54/eaKey Features
Sub-Category
Gum and Wax Removers
Size
6 oz
Application
Suitable for Use on Nonporous Surfaces
Container Type
Aerosol Can
Fragrance
Odorless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1001654
Zoro #
G5136835
UPC #
723783200206
Country of Origin
United States
Dimensions
Size
6 oz
Container Size
6 oz
Cleaner Container Size
6 oz
Details
Sub-Category
Gum and Wax Removers
Item
Gum and Candle Wax Remover
Application
Suitable for Use on Nonporous Surfaces
Container Type
Aerosol Can
Fragrance
Odorless
Color
Colorless
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
OSHA
Net Weight
6 oz
Cleaner Form
Liquid
Cleaner Container Type
Aerosol Can
Removes
Gum
Includes Chemical
None
Degreaser Container Type
Aerosol Can
Cleaner Chemical Product Grouping
Adhesive Removers
Nonflammable
No
VOC Content
1%
Surfaces for Use On
Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Stainless Steel, Steel
Biodegradable
No
For Use With
Removes Wax, Gum & Adhesive
Description
Gum and Candle Wax Remover, Container Size 6 oz, Container Type Aerosol Spray Can, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Stainless Steel, Steel, Removes Gum, VOC Content 1 Percent, Ready to Use, Standards OSHA, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Net Weight 6 oz, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.