Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Misty Handheld Air Deodorizer, Mango, 10 oz Aerosol Spray, PK12 1020755

Handheld Air Deodorizer, Mango, 10 oz Aerosol Spray, PK12 (Discontinued)

  • Mfr # 1020755
  • Zoro # G501962781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020755
Zoro #
G501962781
UPC #
-
Country of Origin
United States

Dimensions

Size
10 oz

Details

Fragrance
Mango
Cleaner Form
Liquid
Container Type
Aerosol Spray
Net Weight
11 lbs
Application
Odor Control

Description

Industrial formulations that quickly and effectively neutralizes foul odors such as smoke, organic decay and more. Ultra fine dry mist technology, essential oils, and dual odor counteractants ensure a long last pleasant experience.

Restrictions

WARNING: This product can expose you to chemicals including Acetaldehyde, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.