Zoro Homepage

Handheld Air Sanitizer/Deodorizer, Fresh Linen, 10 oz Aerosol, PK12

  • Mfr # 1037236

  • Zoro # G5166820


product price: $127.99
/pk 12, $10.67/ea
Free Shipping & Returns

Key Features

Type
Aerosol Spray
Fragrance
Fresh Linen
Cleaner Form
Liquid
Cleaner Container Size
10 oz
Net Weight
11 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1037236
Zoro #
G5166820
UPC #
723783205355
Country of Origin
United States

Dimensions

Cleaner Container Size
10 oz
Size
10 oz

Details

Type
Aerosol Spray
Fragrance
Fresh Linen
Cleaner Form
Liquid
Net Weight
11 lbs
Features
Handheld
Item
Air Fresheners/Odor Eliminators
Container Type
Aerosol Spray
Application
Odor Control
Standards
EPA Reg. No. 10807-432

Description

Misty® Handheld Air Sanitizer/Deodorizer, Fresh Linen, 10 oz Aerosol, 12/Carton

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.