Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, Misty Series, Amber, 12 fl oz, Dual-Cartridge, 12 PK

  • Mfr # 1002035

  • Zoro # G7293108


product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns

Key Features

Materials Bonded
Cardboard, Fabric, Leather, Plastic
Container Size
12 fl oz
Container Type
Dual-Cartridge
Working Time
15 sec
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002035
Zoro #
G7293108
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 fl oz

Details

Item
Epoxy Adhesive
Materials Bonded
Cardboard, Fabric, Leather, Plastic
Container Type
Dual-Cartridge
Working Time
15 sec
Color
Amber
VOC Content Weight
384 g/L
Series
Misty
Type
Spray Adhesive
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200)
Maximum Performance Temperature
120 Degrees F
Spray Pattern
Web
Interior/Exterior
Interior Only
Features
Temporary or Permanent Bonding of Uneven or Porous Surfaces and Weighted Materials, Heavy Duty Bond
Heat Resistant
Yes
Low Odor
No
Maximum Application Temperature
120 Degrees F
Pressure Sensitive
Yes
High Tack
No
Water Resistance
Waterproof
Full Cure
2 hr
Adhesive Color
Light Yellow
Full Cure Time
2 hr
Product Type
Spray Adhesive
Primary Applications
General Purpose

Description

Spray Adhesive, Adhesive Color Light Yellow, Container Size 12 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Misty, Spray Pattern Web, Working Time 15 sec, Features Temporary or Permanent Bonding of Uneven or Porous Surfaces and Weighted Materials, Heavy Duty Bond, Full Cure Time 2 hr, Heat Resistant Yes, High Tack No, Interior/Exterior Interior Only, Low Odor No, Standards OSHA Hazard Communication Standard (29 CFR 1910.1200), VOC Content Weight 384 g/L

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.