Zoro Homepage
This item is Discontinued.
Misty Metered Dry Deodorizer Refills, Lemon Peel, 7 oz Aerosol Spray, PK12 1001744

Metered Dry Deodorizer Refills, Lemon Peel, 7 oz Aerosol Spray, PK12 (Discontinued)

  • Mfr # 1001744
  • Zoro # G101962679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001744
Zoro #
G101962679
UPC #
-
Country of Origin
United States

Dimensions

Size
7 oz

Details

Fragrance
Lemon Peel
Refill Type
Aerosol Spray
Weight
8 lbs
Application
Automatic Odor Control
Cleaner Form
Liquid

Description

Premium air freshener metered refill combines quality fragrances and essential oils with state-of-the-art odor counteractants. Dual odor counteractants for maximum deodorizing power. Effectively freshens rooms up to 6,000 cu. ft. Ultra dry formula for extended suspension time in the air. Dry spray contains no ozone depleting compounds and less than 30% total VOC content.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.