Zoro Homepage
This item is Discontinued.
Misty Metered Dry Deodorizer Refills, Summer Breeze, 7oz Aerosol Spray, PK12 1015013

Metered Dry Deodorizer Refills, Summer Breeze, 7oz Aerosol Spray, PK12 (Discontinued)

  • Mfr # 1015013
  • Zoro # G001962823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015013
Zoro #
G001962823
UPC #
-
Country of Origin
United States

Dimensions

Size
7 oz

Details

Fragrance
Summer Breeze
Refill Type
Aerosol Spray
Cleaner Form
Liquid
Application
Automatic Odor Control
Weight
8 lbs

Description

Premium air freshener metered refill combines quality fragrances and essential oils with state-of-the-art odor counteractants. Dual odor counteractants for maximum deodorizing power. Effectively freshens rooms up to 6,000 cu. ft. Ultra dry formula for extended suspension time in the air. Dry spray contains no ozone depleting compounds and less than 30% total VOC content.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.