Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PBC-20, 32 oz., PK12

  • Mfr # 1038804

  • Zoro # G2032322


product price: $74.59
/pk 12, $6.22/ea

Key Features

Fragrance
Cherry
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
VOC Content
98%
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1038804
Zoro #
G2032322
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Fragrance
Cherry
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Item
Bathroom Cleaner
VOC Content
98%
Container Type
Bottle
Standards
DSL, NDSL, TSCA
Net Weight
31.2
Properties
Nonflammable
NSF Rating
A4; C1
pH Level
2
pH Value
Acidic
Biodegradable
No
Surfaces for Use On
Brass, Bronze, Chrome, Copper, Stainless Steel
Color
Red
For Use With
The high concentration allows for easy removal of corrosion, scale, lime, rust, and stains. In addition, the pleasant fragrance deodorizes as it cleans.

Description

Bathroom Cleaner, Cleaner Form Liquid, Container Size 32 oz, NSF Rating A4; C1, Properties Nonflammable, Concentrated, Standards DSL, NDSL, TSCA, Surfaces for Use On Brass, Bronze, Chrome, Copper, Stainless Steel, Fragrance Cherry, pH Level 2, pH Value Acidic, VOC Content 98 Percent, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.