Zoro Homepage

Red Grease, NLGI #2, 14 oz., PK48, 14 oz, Red, 48 PK

  • Mfr # 1003057

  • Zoro # G2032331


product price: $301.99
/pk 48, $6.29/ea
Free Shipping & Returns

Key Features

Container Size
14 oz
Color
Red
Flash Point
400 Degrees F
Application
All Purpose Non-Melt Grease
Type
Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003057
Zoro #
G2032331
UPC #
723783601287
Country of Origin
United States

Dimensions

Container Size
14 oz

Details

Item
Red Grease,NLGI #2,14 oz.,PK48
Color
Red
Flash Point
400 Degrees F
Application
All Purpose Non-Melt Grease
Type
Grease
Dropping Point
500 Degrees F
Timken OK Load
65 lb
Product Type
Multipurpose Grease
NSF Rating
H2
NLGI Viscosity Grade
2

Description

Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.