Zoro Homepage

Toilet Bowl Cleaner, 32 oz., Blue, PK12

  • Mfr # 1038801

  • Zoro # G4560184


product price: $59.19
/pk 12, $4.93/ea

Key Features

Cleaner Chemical Product Grouping
Toilet Bowl and Urinal Cleaner
Size
32 oz.
Container Type
Bottle
Fragrance
Mint
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1038801
Zoro #
G4560184
UPC #
723783404512
Country of Origin
United States

Dimensions

Size
32 oz.
Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Container Size
1 qt

Description

Toilet Bowl and Urinal Cleaner, Bowl And Urinal Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 1 qt, Fragrance Mint, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Blue, Product Series Secure, VOC Content 1 Percent, pH Level 1, pH Value Acidic, Biodegradable No, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, OSHA, Net Weight 2.5 lb, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.