Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Misty Vandalism Remover, 20 oz Aerosol Spray, PK12 1001632

Vandalism Remover, 20 oz Aerosol Spray, PK12 (Discontinued)

  • Mfr # 1001632
  • Zoro # G701962710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001632
Zoro #
G701962710
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz

Details

Form
Liquid
For Use On
Brick;Cement;Concrete;Metal
Effective to Remove
Crayon;Ink;Lipstick;Oil-Based Soil;Pencil;Permanent Marker;Road Tar;Scuff Marks;Solvent-Based Marks;Spray Paint
Application
Buses;Public Buildings;Restroom Walls;Road Signs;Trucks
Package Type
Aerosol Spray
Weight
15.04 lbs

Description

Formulated to remove most spray paints, marking inks, crayons, lipstick, road tar, stencil inks and other solvent- and oil-based marks. Ideal for use on signs, trucks, walls, buses and other nonporous surfaces.

Restrictions

WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.