Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Misty White Guard Supreme with PTFE, 14 oz, PK48 1003015

White Guard Supreme with PTFE, 14 oz, PK48 (Discontinued)

  • Mfr # 1003015
  • Zoro # G2032377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1003015
Zoro #
G2032377
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz

Details

Item
White Guard Supreme with PTFE,14 oz,PK48
Application
Federally inspected meat and poultry plants, Food processing and packaging industry
Color
White
Flash Point
400 Degrees F
Product Type
Multipurpose Grease
Dropping Point
500 Degrees F
Timken OK Load
50 lb
NSF Rating
H1

Description

Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.