Zoro Homepage

Screws Electrical Enclosures, 300 mm H, 80 mm D, 200 mm W, Iron

  • Mfr # TE8-23

  • Zoro # G604377918


product price: $93.35
/ea
Free Shipping & Returns

Key Features

Nominal Width
200 mm
Nominal Height
300 mm
Nominal Depth
80 mm
Enclosure Material
Iron
Closure Method
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE8-23
Zoro #
G604377918
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Width
200 mm
Nominal Height
300 mm
Nominal Depth
80 mm

Details

Item
Electrical Enclosures
Enclosure Material
Iron
Closure Method
Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Light Beige

Description

26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products