This item is Discontinued.

Mitaki-Japan Mitaki-Japan ELWEATHER3 Mitaki-Japan Indoor/Outdoor Weather Station ELWEATHER3

Mitaki-Japan ELWEATHER3 Mitaki-Japan Indoor/Outdoor Weather Station (Discontinued)

  • Mfr # ELWEATHER3
  • Zoro # G904114435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELWEATHER3
Zoro #
G904114435
UPC #
24409937880
Country of Origin
China

Dimensions

Width
2.1"
Depth
1.1"
Height
4.3"
Battery Size Supported
Button Cell

Details

Item
Weather Forecaster
Relative Humidity Range
20 to 99%
Features
Calendar
Maximum Temperature
158°F (70°C)
Number of Batteries
1
Readings
Temperature
Minimum Temperature
-58
Built-in Devices
Thermometer

Description

Features temperature in Fahrenheit and Celsius from -58F to 158F humidity from 20 to 99 weather forecast 12/24 hour clock with alarm and snooze calendar with day week month and year and lunar phase. One LR1130 battery included. Measures 2-1/8 x 4-1/4 x 1-1/8. Gift boxed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.