4 in. Starting Collar Take Off
- Mfr # 3404
- Zoro # G421697596
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Material
Galvanized Steel
Overall Depth
4 in
Overall Width
4 in
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3404
- Zoro #
- G421697596
- UPC #
- 850067787426
- Country of Origin
- United States
Dimensions
- Overall Depth
- 4 in
- Overall Width
- 4 in
- Overall Length
- 6 in
Details
- Material
- Galvanized Steel
Description
The Mitchell Metal 4 in. Starting Collar Take-Off is designed to create a seamless connection between the main duct and branch lines, ensuring efficient airflow throughout HVAC systems. Made from durable, corrosion-resistant galvanized steel, this starting collar provides long-lasting performance and structural integrity. Its precise 4'' diameter allows for easy compatibility with standard ductwork, while the sturdy collar ensures a secure and reliable fit. Whether for residential or commercial HVAC installations, this starting collar take-off is an essential component for optimizing air distribution and system efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.