Shop MITCHELL METAL
See all product information
Create Account
6" Round HVAC Duct Damper, 30 Gauge Galvanized Steel Airflow Control Plate
- Mfr # MM-9156
- Zoro # G524081933
product price:Â
$
13.99
/ea
Key Features
Depth (In.)
0.984 in
Width In
5.984 in
Height
7.008 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MM-9156
- Zoro #
- G524081933
- UPC #
- 850067787662
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 0.984 in
- Width In
- 5.984 in
- Height
- 7.008 in
Description
This round HVAC duct damper provides a simple and effective way to control airflow throughout your ventilation system. Whether you're fine-tuning comfort between rooms or limiting airflow to unused spaces, this damper allows for precise adjustment and dependable performance. Made from durable galvanized steel, it's designed to withstand everyday HVAC conditions while resisting corrosion over time. The adjustable locking arms make it easy to set airflow exactly where you want it and keep it there. Available in 4", 6", 8", 10", and 12" sizes, this damper is suitable for a wide range of residential and commercial ductwork applications-making it a practical choice for contractors, installers, and DIY projects alike. Backed by nearly a century of expertise and a commitment to excellence, this adjustable duct damper stands as a beacon of stability and reliability in the ever-evolving HVAC industry.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.