Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advant-Edge Clamp Kit, Cam Action Toe, M12

  • Mfr # 52424

  • Zoro # G9328812


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam ActionToe
Thread Size
M12
Thread Length
15.00mm
For Use With
Workholding
Overall Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52424
Zoro #
G9328812
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
15.00mm
Overall Width
48 mm
Overall Depth
28.5mm
Drive Size
8 mm
Overall Height
1.1 in
Overall Length
28.5 mm
Slot Size
28.50mm
T-Slot Width
16 mm
Clamp Body Slot Length
28.5 mm
Bolt Thread Length
15 mm
Bolt Thread Size
M12

Details

Item
T-Slot Edge Clamp
Clamp Style
Cam ActionToe
For Use With
Workholding
Holding Force
17,800 N
Material
Steel
Application
Workholding
Material - Machining
Steel
Features
Improved Locking Mechanism Secures Clamp to Machine Table
Clamp Type
Edge
Clamping Face Material
Steel
Clamp Body Material
Steel
Clamp Face Type
Serrated, Smooth

Description

T-Slot Edge Clamp, Edge, Overall Length 28.5 mm, Slot Size 28.50mm, Steel, For Use With Workholding, Application Workholding, Drive Size 8 mm, Features Improved Locking Mechanism Secures Clamp to Machine Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.