Zoro Homepage

Advnt-Edge Clamp, Cam Action Toe, M12, 15mm

  • Mfr # 52224

  • Zoro # G9328803


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam ActionToe
Thread Size
M12
Thread Length
15.00mm
Overall Height
1.1 in
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52224
Zoro #
G9328803
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
15.00mm
Overall Height
1.1 in
Drive Size
0.3125 in
Overall Depth
1.120mm
Overall Width
1.89 in
Overall Length
1.12 in
Slot Size
1-1/8 in
T-Slot Width
5/8 in
Bolt Thread Size
M12
Bolt Thread Length
15 mm
Clamp Body Slot Length
1.125 in

Details

Item
T-Slot Edge Clamp
Clamp Style
Cam ActionToe
For Use With
Workholding
Holding Force
4000 lb
Material
Steel
Application
Workholding
Features
Improved Locking Mechanism Secures Clamp to Machine Table
Clamp Type
Edge
Material - Machining
Steel
Clamping Face Material
Steel
Clamp Body Material
Steel
Clamp Face Type
Serrated, Smooth

Description

T-Slot Edge Clamp, Edge, Overall Length 1.12 in, Slot Size 1-1/8 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.3125 in, Features Improved Locking Mechanism Secures Clamp to Machine Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.