Anchor
Mfr # 25043
Zoro # G9329555
product price: $304.86
/ea
Free Shipping & Returns
Key Features
For Use With
Workholding
Material
Steel
Includes
(2) M10 Mounting Screws
Application
Workholding
Features
Simple and Rapid Workholding Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25043
Zoro #
G9329555
UPC #
-
Country of Origin
France
Details
Item
Anchor
For Use With
Workholding
Material
Steel
Includes
(2) M10 Mounting Screws
Application
Workholding
Features
Simple and Rapid Workholding Design
Material - Machining
Steel
Clamping Face Material
Steel
Clamp Type
Chain Clamp
Clamp Body Material
Steel
Description
Anchor, Chain Clamp, Steel, For Use With Workholding, Application Workholding, Features Simple and Rapid Workholding Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.