Zoro Homepage

Base Unit, Receiver, 12-3/4ix13x1-3/8in

  • Mfr # 45175

  • Zoro # G9328137


product price: $4,019.99
/ea
Free Shipping & Returns

Key Features

Type
Receiver
Features
Vacuum Workholding
Size
12-3/4 in x 13 in x 1-3/8 in
Number of Pieces
1
Includes
Fixture Clamps, Sliding Stops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45175
Zoro #
G9328137
UPC #
-
Country of Origin
United States

Dimensions

Size
12-3/4 in x 13 in x 1-3/8 in
Overall Length
12.75 in
Overall Width
13 in
Overall Height
1.375 in

Details

Item
Vise Receiver Base Unit
Type
Receiver
Features
Vacuum Workholding
Number of Pieces
1
Includes
Fixture Clamps, Sliding Stops
For Use With
Fixtures
Product Type
Base Unit
Compatible Product Type
Fixtures

Description

Vise Receiver Base Unit, Receiver, 12-3/4 in x 13 in x 1-3/8 in, For Use With Fixtures, Features Vacuum Workholding, Number of Pieces 1, Includes Fixture Clamps, Sliding Stops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.