Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Pallet, 15in x 15in

  • Mfr # 45135

  • Zoro # G9328103


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Type
Blank Pallet
Features
Vacuum Workholding
Number of Pieces
1
For Use With
Fixtures
Size
15 in x 15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45135
Zoro #
G9328103
UPC #
-
Country of Origin
United States

Dimensions

Size
15 in x 15 in
Overall Height
1 in
Overall Width
14.93 in
Overall Length
14.93 in

Details

Item
Vise Blank Pallet
Type
Blank Pallet
Features
Vacuum Workholding
Number of Pieces
1
For Use With
Fixtures
Includes
Fixture Clamps, Sliding Stops
Product Type
Blank Pallet
Compatible Product Type
Fixtures

Description

Vise Blank Pallet, Blank Pallet, 15 in x 15 in, For Use With Fixtures, Features Vacuum Workholding, Number of Pieces 1, Includes Fixture Clamps, Sliding Stops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.