Chip Hook, Double Handle, 7in.Hx32in.W (Discontinued)
- Mfr # 12080
- Zoro # G9329135
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12080
Zoro #
G9329135
UPC #
-
Country of Origin
France
Dimensions
Overall Width
32 in
Overall Height
7"
Overall Length
32 in
Details
Item
Chip Hook
Clamp Style
Double Handle
Material
Aluminum
For Use With
Remove Chips
Features
Fitted with a Protective Polyethylene Hilt and Wooden Handles;Held in Two Hands
Application
Removes Chips
Product Type
Chip Hook
Handle Material
Wood
Description
Chip Hook, Handle Material Wood, Overall Length 32 in, Product Type Chip Hook, Features Fitted with a Protective Polyethylene Hilt and Wooden Handles;Held in Two Hands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.