Zoro Homepage

Clamp-Large, Modular/Compact, M10, 35mm

  • Mfr # 56230

  • Zoro # G9327534


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Modular/Compact
Thread Size
M10
Thread Length
35.00mm
Overall Height
31.5 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56230
Zoro #
G9327534
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10
Thread Length
35.00mm
Overall Height
31.5 mm
Overall Depth
68.60mm
Overall Width
37.59 mm
Diameter
8mm
Drive Size
10 mm
Overall Length
68.6 mm
Slot Size
68.60mm
Bolt Thread Length
35 mm
Head Length
68.6 mm
Head Height
18.8 mm
Bolt Thread Size
M10
Head Width
37.592 mm

Details

Item
Compact Modular Pitbull Clamp
Clamp Style
Modular/Compact
Material
Steel
Holding Force
26,000 N
For Use With
Workholding
Includes
Mounting Screws
Material - Machining
Steel
Application
Workholding
Finish - Machining
Carbide
Features
Low Profile
Clamp Type
Modular
Finish
Carbide
Series
Pitbull
Clamp Movement - Maximum
1.27 mm
Clamp Face Type
Knife
Clamp Body Material
Steel
Measurement System
Metric
Clamping Face Material
Steel
Clamping Force - Maximum
26,000 N

Description

Compact Modular Pitbull Clamp, Modular, Overall Length 68.6 mm, Slot Size 68.60mm, Steel, For Use With Workholding, Application Workholding, Drive Size 10 mm, Features Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.