Zoro Homepage

Clamp-Large, Modular/Slotted, 3/8-16

  • Mfr # 26250

  • Zoro # G9327516


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Modular/Slotted
Thread Size
3/8"-16
Thread Length
5/8 in
Overall Width
1.5 in
Overall Height
1.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26250
Zoro #
G9327516
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Thread Length
5/8 in
Overall Width
1.5 in
Overall Height
1.61 in
Overall Depth
4-13/64"
Diameter
3/8"
Drive Size
0.625 in
Overall Length
1.61 in
Slot Size
4.2000 in
Step Height
1.378 in
Bolt Thread Size
3/8"-16
Head Height
0.36 in
Bolt Thread Length
0.625 in
Clamp Body Slot Length
1.52 in
Head Length
4.2 in
Head Width
1.5 in
Step Depth
0.36 in

Details

Item
Slotted Modular Pitbull Clamp
Clamp Style
Modular/Slotted
For Use With
Workholding
Holding Force
6000 lb
Material
Steel
Includes
Mounting Screws
Finish - Machining
Carbide
Material - Machining
Steel
Application
Workholding
Clamp Type
Modular
Features
Low Profile
Finish
Carbide
Clamp Body Material
Steel
Clamp Movement - Maximum
0.05 in
Clamp Face Type
Knife
Series
Pitbull
Clamping Force - Maximum
26,680 N
Clamping Face Material
Steel
Measurement System
Inch

Description

Slotted Modular Pitbull Clamp, Modular, Overall Length 1.61 in, Slot Size 4.2000 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.625 in, Features Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.