Zoro Homepage

Clamp-Large, Modular/Slotted, M10

  • Mfr # 56250

  • Zoro # G9327552


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Modular/Slotted
Thread Size
M10
Thread Length
16.00mm
Diameter
8mm
Holding Force
26,000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56250
Zoro #
G9327552
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10
Thread Length
16.00mm
Diameter
8mm
Overall Width
38.1 mm
Overall Depth
107mm
Overall Height
40.9 mm
Drive Size
16 mm
Overall Length
107 mm
Slot Size
107.00mm
Head Height
9.1 mm
Step Height
35 mm
Head Length
107 mm
Step Depth
9.1 mm
Head Width
38.1 mm
Bolt Thread Length
16 mm
Clamp Body Slot Length
38.6 mm
Bolt Thread Size
M16

Details

Item
Slotted Modular Pitbull Clamp
Clamp Style
Modular/Slotted
Holding Force
26,000 N
Material
Steel
For Use With
Workholding
Includes
Mounting Screws
Finish - Machining
Carbide
Material - Machining
Steel
Features
Low Profile
Application
Workholding
Clamp Type
Modular
Finish
Carbide
Clamp Body Material
Steel
Series
Pitbull
Measurement System
Metric
Clamp Movement - Maximum
1.27 mm
Clamping Face Material
Steel
Clamp Face Type
Knife
Clamping Force - Maximum
26,000 N

Description

Slotted Modular Pitbull Clamp, Modular, Overall Length 107 mm, Slot Size 107.00mm, Steel, For Use With Workholding, Application Workholding, Drive Size 16 mm, Features Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.