Clamp-Large, Modulr/Compct, 3/8-16, 1-1/2in
Mfr # 26230
Zoro # G9327491
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Clamp Style
Modular/Compact
Thread Size
3/8"-16
Thread Length
1-1/2 in
Material
Steel
For Use With
Workholding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26230
Zoro #
G9327491
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Thread Length
1-1/2 in
Overall Depth
2-45/64"
Overall Width
1.48 in
Overall Height
1.48 in
Diameter
3/8"
Drive Size
0.375 in
Overall Length
1.24 in
Slot Size
2.7000 in
Head Width
1.48 in
Bolt Thread Length
0.375 in
Head Height
0.74 in
Bolt Thread Size
3/8"-16
Head Length
2.7 in
Description
Compact Modular Pitbull Clamp, Modular, Overall Length 1.24 in, Slot Size 2.7000 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.375 in, Features Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.