Zoro Homepage

Clamp-Medium, Modular/Compact, M6, 30mm

  • Mfr # 56220

  • Zoro # G9327525


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Clamp Style
Modular/Compact
Thread Size
M6
Thread Length
30.00mm
Diameter
6mm
Overall Depth
57.10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56220
Zoro #
G9327525
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Thread Length
30.00mm
Diameter
6mm
Overall Depth
57.10mm
Overall Height
25.1 mm
Overall Width
31.24 mm
Drive Size
8 mm
Overall Length
57.1 mm
Slot Size
57.10mm
Bolt Thread Length
30 mm
Head Width
31.242 mm
Head Height
15.7 mm
Head Length
57.1 mm
Bolt Thread Size
M8

Details

Item
Compact Modular Pitbull Clamp
Clamp Style
Modular/Compact
For Use With
Workholding
Material
Steel
Holding Force
16,000 N
Includes
Mounting Screws
Material - Machining
Steel
Finish - Machining
Carbide
Features
Low Profile
Application
Workholding
Clamp Type
Modular
Finish
Carbide
Clamp Body Material
Steel
Series
Pitbull
Clamp Face Type
Knife
Clamp Movement - Maximum
0.61 mm
Clamping Force - Maximum
16,000 N
Clamping Face Material
Steel
Measurement System
Metric

Description

Compact Modular Pitbull Clamp, Modular, Overall Length 57.1 mm, Slot Size 57.10mm, Steel, For Use With Workholding, Application Workholding, Drive Size 8 mm, Features Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.