Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp-Medium, Modular/Slot, 1/4-20, 5/8in

  • Mfr # 26240

  • Zoro # G9327507


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Clamp Style
Modular/Slotted
Thread Size
1/4"-20
Thread Length
5/8 in
Overall Height
1.25 in
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26240
Zoro #
G9327507
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Thread Length
5/8 in
Overall Height
1.25 in
Diameter
1/4"
Overall Width
1.25 in
Overall Depth
4-5/64"
Drive Size
0.5 in
Overall Length
0.99 in
Slot Size
4.0800 in
Head Length
4.08 in
Step Depth
0.36 in
Step Height
0.73 in
Head Width
1.25 in
Clamp Body Slot Length
1.7 in
Bolt Thread Length
0.5 in
Head Height
0.36 in
Bolt Thread Size
1/4"-20

Details

Item
Slotted Modular Pitbull Clamp
Clamp Style
Modular/Slotted
For Use With
Workholding
Holding Force
3600 lb
Material
Steel
Includes
Mounting Screws
Features
Low Profile
Finish - Machining
Carbide
Material - Machining
Steel
Application
Workholding
Clamp Type
Modular
Finish
Carbide
Clamping Force - Maximum
16,000 N
Clamp Face Type
Knife
Clamp Body Material
Steel
Series
Pitbull
Measurement System
Inch
Clamping Face Material
Steel
Clamp Movement - Maximum
0.024 in

Description

Slotted Modular Pitbull Clamp, Modular, Overall Length 0.99 in, Slot Size 4.0800 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.5 in, Features Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.