Zoro Homepage

Clamp-Medium, Modular/Slotted, M6, 16mm

  • Mfr # 56240

  • Zoro # G9327543


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Modular/Slotted
Thread Size
M6
Thread Length
16.00mm
Diameter
6mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56240
Zoro #
G9327543
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Thread Length
16.00mm
Diameter
6mm
Overall Width
31.7 mm
Overall Depth
103.60mm
Overall Height
25.1 mm
Drive Size
12 mm
Overall Length
103.6 mm
Slot Size
103.60mm
Head Height
9.1 mm
Bolt Thread Size
M12
Step Height
18.542 mm
Clamp Body Slot Length
43.2 mm
Head Length
103.6 mm
Bolt Thread Length
16 mm
Step Depth
9.1 mm
Head Width
31.7 mm

Details

Item
Slotted Modular Pitbull Clamp
Clamp Style
Modular/Slotted
Material
Steel
Holding Force
16,000 N
For Use With
Workholding
Includes
Mounting Screws
Material - Machining
Steel
Clamp Type
Modular
Application
Workholding
Finish - Machining
Carbide
Features
Low Profile
Finish
Carbide
Clamping Force - Maximum
16,000 N
Clamp Face Type
Knife
Clamp Movement - Maximum
0.61 mm
Measurement System
Metric
Clamp Body Material
Steel
Series
Pitbull
Clamping Face Material
Steel

Description

Slotted Modular Pitbull Clamp, Modular, Overall Length 103.6 mm, Slot Size 103.60mm, Steel, For Use With Workholding, Application Workholding, Drive Size 12 mm, Features Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.