Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamping Kit, T-Slot, 12pc

  • Mfr # 50654

  • Zoro # G9328645


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Clamp Style
Cam Action
Thread Size
M16x2
Thread Length
30.00mm
Diameter
M16
Overall Depth
39.2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50654
Zoro #
G9328645
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16x2
Thread Length
30.00mm
Diameter
M16
Overall Depth
39.2mm
Drive Size
12 mm
Overall Width
31.8 mm
Overall Height
44.5 in
T-Slot Size
20mm
Overall Length
39.2 mm
Slot Size
20.00mm
T-Slot Width
20 mm
Bolt Thread Size
M16x2
Head Height
12.7 mm
Head Width
30.15 mm
Bolt Thread Length
2 mm

Details

Item
T-Slot Fixture Clamp Kit
Clamp Style
Cam Action
Holding Force
4,000 lb
Material
Steel
For Use With
CNC Machining Centers
Includes
(2) Hex Keys;(4) Mitee-Bite T-Nuts;(6) Mitee-Bite Fixture Clamps
Features
Fast Set-Up Action
Material - Machining
Steel
Number of Pieces
12
Application
CNC Machining Centers
Clamping Face Material
Brass
Clamp Body Material
Steel
Clamp Face Type
Smooth
Clamping Force - Maximum
26,680 N
Clamp Movement - Maximum
2.54 mm
Measurement System
Metric
Clamp Type
T-Slot
Number of Clamps
6

Description

T-Slot Fixture Clamp Kit, T-Slot, Overall Length 39.2 mm, Slot Size 20.00mm, Steel, For Use With CNC Machining Centers, Application CNC Machining Centers, Drive Size 12 mm, Features Fast Set-Up Action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.