Shop MITEE-BITE PRODUCTS
See all product information
Create Account
Clamping Screw, M10x40mm
- Mfr # 25733
- Zoro # G9329354
product price:Â
$
49.35
/ea
Key Features
Thread Size
M19
Thread Length
40.00mm
For Use With
Workholding
Material
Steel
Material - Machining
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25733
- Zoro #
- G9329354
- UPC #
- -
- Country of Origin
- France
- Item
- Screw
- For Use With
- Workholding
- Material
- Steel
- Material - Machining
- Steel
- Application
- Workholding
Dimensions
- Thread Size
- M19
- Thread Length
- 40.00mm
Description
Screw, Steel, For Use With Workholding, Application Workholding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.