Clamps, 1/2-13, 1-1/4in, Blunt Edge, PK2
Mfr # 26085
Zoro # G9327306
product price: $88.45
/pk 2, $44.23/ea
Free Shipping & Returns
Key Features
Clamp Style
Low Profile
Thread Size
1/2"-13
Thread Length
1-1/4 in
For Use With
Workholding
Material
Tool steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26085
Zoro #
G9327306
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Thread Length
1-1/4 in
Overall Width
1.5 in
Overall Depth
1-1/2"
Diameter
1/2"
Drive Size
0.5 in
Slot Size
1-1/2 in
Head Height
0.64 in
Bolt Thread Size
1/2"-13
Head Width
1.5 in
Bolt Thread Length
1.25 in
Description
Pitbull Clamp, Pitbull Clamp, Overall Length Not Applicable, Slot Size 1-1/2 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.5 in, Features Extremely Low Bite, Positive Down Force, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.