Zoro Homepage

Clamps, 1/2-13, 1-1/4in, Knife Edge, PK2

  • Mfr # 26080

  • Zoro # G9327297


product price: $89.59
/pk 2, $44.80/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
1/2"-13
Thread Length
1-1/4 in
Holding Force
12,000 lb
Material
Tool steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26080
Zoro #
G9327297
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Thread Length
1-1/4 in
Overall Width
1.5 in
Diameter
1/2"
Overall Depth
1-1/2"
Drive Size
0.5 in
Slot Size
1-1/2 in
Bolt Thread Length
1.25 in
Head Width
1.5 in
Bolt Thread Size
1/2"-13
Head Height
0.64 in

Details

Item
Pitbull Clamp
Clamp Style
Low Profile
Holding Force
12,000 lb
Material
Tool steel
For Use With
Workholding
Application
Workholding
Material - Machining
Steel
Features
Extremely Low Bite, Positive Down Force
Clamp Type
Pitbull Clamp
Resistance Properties
Rip-Out Resistant
Finish - Machining
Carbide
Finish
Carbide
Measurement System
Inch
Clamp Body Material
Steel
Clamping Face Material
Steel
Clamp Movement - Maximum
0.075 in
Number of Clamps
2
Series
Pitbull
Workpiece Tapping Distance
0.6 in
Clamping Force - Maximum
50,000 N
Clamp Face Type
Knife

Description

Pitbull Clamp, Pitbull Clamp, Overall Length Not Applicable, Slot Size 1-1/2 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.5 in, Features Extremely Low Bite, Positive Down Force, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.