Zoro Homepage

Clamps, 1/4-20, 3/4in, Blunt Edge, PK6

  • Mfr # 26060

  • Zoro # G9327254


product price: $100.99
/pk 6, $16.83/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
1/4"-20
Thread Length
3/4 in
Diameter
1/4"
Overall Depth
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26060
Zoro #
G9327254
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Thread Length
3/4 in
Diameter
1/4"
Overall Depth
3/4"
Drive Size
0.25 in
Slot Size
3/4 in
Bolt Thread Size
1/4"-20
Head Height
0.28 in
Bolt Thread Length
0.75 in
Head Width
0.75 in

Description

Pitbull Clamp, Pitbull Clamp, Overall Length Not Applicable, Slot Size 3/4 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.25 in, Features Extremely Low Bite, Positive Down Force, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.