Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, 3/8-16, 1in, Knife Edge, PK4

  • Mfr # 26070

  • Zoro # G9327272


product price: $128.99
/pk 4, $32.25/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
3/8"-16
Thread Length
1 in
Holding Force
6000 lb
Overall Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26070
Zoro #
G9327272
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Thread Length
1 in
Overall Depth
1"
Overall Width
1 in
Diameter
3/8"
Drive Size
0.375 in
Slot Size
1 in
Head Width
1 in
Bolt Thread Size
3/8"-16
Bolt Thread Length
1 in
Head Height
0.45 in

Details

Item
Pitbull Clamp
Clamp Style
Low Profile
Holding Force
6000 lb
Material
Tool steel
For Use With
Workholding
Application
Workholding
Finish - Machining
Carbide
Clamp Type
Pitbull Clamp
Material - Machining
Steel
Resistance Properties
Rip-Out Resistant
Features
Extremely Low Bite, Positive Down Force
Finish
Carbide
Measurement System
Inch
Clamping Force - Maximum
26,680 N
Clamping Face Material
Steel
Clamp Body Material
Steel
Clamp Face Type
Knife
Workpiece Tapping Distance
0.4 in
Series
Pitbull
Clamp Movement - Maximum
0.05 in
Number of Clamps
4

Description

Pitbull Clamp, Pitbull Clamp, Overall Length Not Applicable, Slot Size 1 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.375 in, Features Extremely Low Bite, Positive Down Force, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.