Zoro Homepage

Clamps, 8-32, 1/2in, Brass Blunt Edge, PK8

  • Mfr # 26040

  • Zoro # G9327236


product price: $118.99
/pk 8, $14.87/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
#8-32
Thread Length
1/2 in
Overall Depth
1/2"
Holding Force
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26040
Zoro #
G9327236
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Thread Length
1/2 in
Overall Depth
1/2"
Diameter
11/64"
Drive Size
0.164 in
Slot Size
1/2 in
Bolt Thread Size
#8-32
Bolt Thread Length
0.5 in
Head Height
0.187 in
Head Width
0.5 in

Description

Pitbull Clamp, Pitbull Clamp, Overall Length Not Applicable, Slot Size 1/2 in, For Use With Workholding, Application Workholding, Drive Size 0.164 in, Features Extremely Low Bite, Positive Down Force, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.