Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, 8-32, 1/2in, Knife Edge, PK8

  • Mfr # 26020

  • Zoro # G9327211


product price: $101.66
/pk 8, $12.71/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
#8-32
Thread Length
1/2 in
Diameter
11/64"
Overall Depth
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26020
Zoro #
G9327211
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Thread Length
1/2 in
Diameter
11/64"
Overall Depth
1/2"
Drive Size
0.164 in
Slot Size
1/2 in
Head Width
0.5 in
Bolt Thread Size
#8-32
Bolt Thread Length
0.5 in
Head Height
0.187 in

Details

Item
Pitbull Clamp
Clamp Style
Low Profile
Holding Force
1500 lb
Material
Tool steel
For Use With
Workholding
Finish - Machining
Carbide
Features
Extremely Low Bite, Positive Down Force
Resistance Properties
Rip-Out Resistant
Material - Machining
Steel
Clamp Type
Pitbull Clamp
Application
Workholding
Finish
Carbide
Clamp Movement - Maximum
0.016 in
Number of Clamps
8
Clamp Body Material
Steel
Clamping Face Material
Steel
Clamping Force - Maximum
6,675 N
Series
Pitbull
Clamp Face Type
Knife
Workpiece Tapping Distance
0.2 in
Measurement System
Inch

Description

Pitbull Clamp, Pitbull Clamp, Overall Length Not Applicable, Slot Size 1/2 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.164 in, Features Extremely Low Bite, Positive Down Force, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.