Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, Low Profile, 1/2-20, 1-1/4in, PK2

  • Mfr # 26088

  • Zoro # G9327455


product price: $84.25
/pk 2, $42.13/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
1/2"-13
Thread Length
1-1/4 in
Material
Tool steel
For Use With
Workholding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26088
Zoro #
G9327455
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Thread Length
1-1/4 in
Diameter
1/2"
Overall Width
1.5 in
Overall Depth
1-1/2"
Drive Size
0.5 in
Slot Size
1-1/2 in
Head Width
1.5 in
Head Length
1.5 in
Bolt Thread Length
1.25 in
Bolt Thread Size
1/2"-13
Machinable Width - Maximum
0.18 in

Details

Item
Machinable Pitbull Clamp
Clamp Style
Low Profile
Material
Tool steel
For Use With
Workholding
Holding Force
12,000 lb
Application
Workholding
Material - Machining
Steel
Clamp Type
Machinable Pitbull Clamp
Features
Very Low Gripping Profile
Workpiece Tapping Distance
0.6 in
Clamp Face Type
Blunt
Clamping Face Material
Steel
Series
Pitbull
Measurement System
Inch
Clamping Force - Maximum
50,000 N
Clamp Body Material
Steel
Number of Clamps
2
Clamp Movement - Maximum
0.075 in

Description

Machinable Pitbull Clamp, Machinable Pitbull Clamp, Overall Length Not Applicable, Slot Size 1-1/2 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.5 in, Features Very Low Gripping Profile, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.