Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, Low Profile, 3/8-16, 1in, PK4

  • Mfr # 26077

  • Zoro # G9327446


product price: $117.99
/pk 4, $29.50/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
3/8"-16
Thread Length
1 in
For Use With
Workholding
Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26077
Zoro #
G9327446
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Thread Length
1 in
Diameter
3/8"
Overall Width
1 in
Overall Depth
1"
Drive Size
0.375 in
Slot Size
1 in
Bolt Thread Length
1 in
Head Length
1 in
Machinable Width - Maximum
0.06 in
Head Width
1 in
Bolt Thread Size
3/8"-16

Details

Item
Machinable Pitbull Clamp
Clamp Style
Low Profile
For Use With
Workholding
Holding Force
6000 lb
Material
Tool steel
Material - Machining
Steel
Clamp Type
Machinable Pitbull Clamp
Application
Workholding
Features
Very Low Gripping Profile
Clamping Face Material
Steel
Clamp Body Material
Steel
Number of Clamps
4
Series
Pitbull
Clamping Force - Maximum
26,680 N
Clamp Face Type
Blunt
Measurement System
Inch
Clamp Movement - Maximum
0.05 in
Workpiece Tapping Distance
0.4 in

Description

Machinable Pitbull Clamp, Machinable Pitbull Clamp, Overall Length Not Applicable, Slot Size 1 in, Steel, For Use With Workholding, Application Workholding, Drive Size 0.375 in, Features Very Low Gripping Profile, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.