Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, Low Profile, M10, 25mm, PK4

  • Mfr # 56077

  • Zoro # G9327464


product price: $93.99
/pk 4, $23.50/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
M10
Thread Length
25.00mm
For Use With
Workholding
Diameter
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56077
Zoro #
G9327464
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10
Thread Length
25.00mm
Diameter
10mm
Overall Depth
25.40mm
Drive Size
10 mm
Slot Size
25.40mm
Head Width
25.4 mm
Machinable Width - Maximum
1.5 mm
Bolt Thread Length
25 mm
Bolt Thread Size
M10
Head Length
25.4 mm

Details

Item
Machinable Pitbull Clamp
Clamp Style
Low Profile
For Use With
Workholding
Holding Force
26,000 N
Material
Tool steel
Application
Workholding
Features
Very Low Gripping Profile
Material - Machining
Steel
Clamp Type
Machinable Pitbull Clamp
Clamp Face Type
Blunt
Clamping Face Material
Steel
Clamping Force - Maximum
26,000 N
Clamp Movement - Maximum
1.27 mm
Clamp Body Material
Steel
Number of Clamps
4
Measurement System
Metric
Workpiece Tapping Distance
10.16 mm
Series
Pitbull

Description

Machinable Pitbull Clamp, Machinable Pitbull Clamp, Overall Length Not Applicable, Slot Size 25.40mm, Steel, For Use With Workholding, Application Workholding, Drive Size 10 mm, Features Very Low Gripping Profile, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.