Zoro Homepage

Clamps, Low Profile, M12, 30mm, PK2

  • Mfr # 56088

  • Zoro # G9327473


product price: $79.59
/pk 2, $39.80/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
M12
Thread Length
30.00mm
Diameter
12mm
Holding Force
50,000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56088
Zoro #
G9327473
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
30.00mm
Diameter
12mm
Overall Depth
38.10mm
Drive Size
12 mm
Slot Size
38.10mm
Head Length
38.1 mm
Machinable Width - Maximum
4.5 mm
Bolt Thread Length
30 mm
Bolt Thread Size
M12
Head Width
38.1 mm

Details

Item
Machinable Pitbull Clamp
Clamp Style
Low Profile
Holding Force
50,000 N
Material
Tool steel
For Use With
Workholding
Clamp Type
Machinable Pitbull Clamp
Features
Very Low Gripping Profile
Material - Machining
Steel
Application
Workholding
Number of Clamps
2
Measurement System
Metric
Clamp Face Type
Blunt
Clamping Face Material
Steel
Clamping Force - Maximum
50,000 N
Clamp Movement - Maximum
1.9 mm
Workpiece Tapping Distance
15.24 mm
Series
Pitbull
Clamp Body Material
Steel

Description

Machinable Pitbull Clamp, Machinable Pitbull Clamp, Overall Length Not Applicable, Slot Size 38.10mm, Steel, For Use With Workholding, Application Workholding, Drive Size 12 mm, Features Very Low Gripping Profile, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.