Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, M10, 25mm, Knife Edge, PK4

  • Mfr # 56070

  • Zoro # G9327403


product price: $133.99
/pk 4, $33.50/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
M10
Thread Length
25.00mm
Diameter
10mm
Material
Tool steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56070
Zoro #
G9327403
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10
Thread Length
25.00mm
Diameter
10mm
Overall Depth
25.40mm
Drive Size
10 mm
Slot Size
25.40mm
Head Width
25.4 mm
Head Height
11.43 mm
Bolt Thread Length
25 mm
Bolt Thread Size
M10

Details

Item
Pitbull Clamp
Clamp Style
Low Profile
Material
Tool steel
Holding Force
26,000 N
For Use With
Workholding
Clamp Type
Pitbull Clamp
Application
Workholding
Material - Machining
Steel
Resistance Properties
Rip-Out Resistant
Features
Extremely Low Bite, Positive Down Force
Finish - Machining
Carbide
Workpiece Tapping Distance
10.16 mm
Clamp Movement - Maximum
1.27 mm
Number of Clamps
4
Clamping Force - Maximum
26,000 N
Measurement System
Metric
Clamp Body Material
Steel
Series
Pitbull
Finish
Carbide
Clamping Face Material
Steel
Clamp Face Type
Knife

Description

Pitbull Clamp, Pitbull Clamp, Overall Length Not Applicable, Slot Size 25.40mm, Steel, For Use With Workholding, Application Workholding, Drive Size 10 mm, Features Extremely Low Bite, Positive Down Force, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.