Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamps, M12, 30mm, Knife Edge, PK2

  • Mfr # 56080

  • Zoro # G9327421


product price: $117.99
/pk 2, $59.00/ea
Free Shipping & Returns

Key Features

Clamp Style
Low Profile
Thread Size
M12
Thread Length
30.00mm
Material
Tool steel
Holding Force
50,000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56080
Zoro #
G9327421
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12
Thread Length
30.00mm
Diameter
12mm
Overall Depth
38.10mm
Drive Size
12 mm
Slot Size
38.10mm
Bolt Thread Length
30 mm
Head Height
16.26 mm
Head Width
38.1 mm
Bolt Thread Size
M12

Details

Item
Pitbull Clamp
Clamp Style
Low Profile
Material
Tool steel
Holding Force
50,000 N
For Use With
Workholding
Clamp Type
Pitbull Clamp
Resistance Properties
Rip-Out Resistant
Features
Extremely Low Bite, Positive Down Force
Material - Machining
Steel
Finish - Machining
Carbide
Application
Workholding
Workpiece Tapping Distance
15.24 mm
Clamp Body Material
Steel
Finish
Carbide
Clamping Face Material
Steel
Clamp Movement - Maximum
1.9 mm
Measurement System
Metric
Clamping Force - Maximum
50,000 N
Number of Clamps
2
Clamp Face Type
Knife
Series
Pitbull

Description

Pitbull Clamp, Pitbull Clamp, Overall Length Not Applicable, Slot Size 38.10mm, Steel, For Use With Workholding, Application Workholding, Drive Size 12 mm, Features Extremely Low Bite, Positive Down Force, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.